Shop All Straight Flute 4-Flute Taps
Cle-Line
Straight Flute Hand Tap, Bottoming, 2
Mfr # C62023
Zoro # G4959118
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C62023
- Zoro # G4959118
- UPC # 697334620235
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Construction Miter/Table Saw Blades (DW3106P5)
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- GRAY TOOLS 1-7/8" Strike-free Leverage Wrench, 45° Offset Head (66660)
- OSG Countersink, 1 FL, 60 deg., 1/8 in. (700-1250)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62104)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62025)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62069)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63209)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- Cle-Line Straight Flute 4-Flute Taps