Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap Plug, 2 Flutes
Mfr # C62154
Zoro # G4960877
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C62154
- Zoro # G4960877
- UPC # 697334621546
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 5/16-18 Tap + Letter G Drill (80235)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (384)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 5/16 (C19176)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62180)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55322)
- Cle-Line Spiral Point 2-Flute Taps