Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap Plug, 2 Flutes
Mfr # C00784
Zoro # G1825350
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 11/16 in
- Standards USCTI Table 302
Product Information
- Brand Cle-Line
- MFR # C00784
- Zoro # G1825350
- UPC # 697334007845
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Thread Length | 11/16 in |
Overall Length | 2 in |
Shank Dia. | 9/64 in |
Tap Size | #6 |
65% Thread Drill Size | #32 |
Square Size | 0.1100 in |
55% Thread Drill Size | #31 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #33 |
Drill Bit Size | #33 |
Thread Size | #6-40 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357041)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT18200)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type (1900-H)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C62175)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62180)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00783)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356502)
- Cle-Line Spiral Point 2-Flute Taps