Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap Plug, 2 Flutes
Mfr # C00779
Zoro # G1825402
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-64
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Tap Material High Speed Steel
Product Information
- Brand Cle-Line
- MFR # C00779
- Zoro # G1825402
- UPC # 697334007791
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-64 |
Shank Dia. | 9/64 in |
Thread Length | 7/16 in |
Overall Length | 1 3/4 in |
Tap Size | #2 |
Drill Bit Size | #50 |
Thread Size | #2-64 |
Shank Length | 1 5/16 in |
65% Thread Drill Size | #49 |
Square Size | 0.1100 in |
75% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | 1.87 mm |
Description
Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP .750 X 1.25 SGTBN Cut-Off Tool Block (3900-5352)
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- DRILLCO 3/8-16, CARBON TAPER TAPS - 2000C (20C124CT)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C00785)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- CLE-LINE Spiral Point Tap, Plug 2 Flutes (C00789)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- Cle-Line Taps