Shop All Spiral Point 2-Flute Taps
Cle-Line
Spiral Point Tap, Plug, 2
Mfr # C62153
Zoro # G4960886
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Cle-Line
- MFR # C62153
- Zoro # G4960886
- UPC # 697334621539
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #36 |
Tap Length Standard | USCTI |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Torque Wrench, 5/16" Socket, No Hub (T60060)
- DRILL AMERICA 18.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.0MM)
- TESA BROWN & SHARPE Brown & Sharpe 74.105997 0.060 x 0.650 in. Interapid Carbide Contact Point for Dial Test Indicator (74.105997)
- HUSQVARNA SHCS M8 x 1.25 x 12MM DIN912 (725545155)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62161)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62159)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62155)
- CLE-LINE Spiral Point Tap, Plug, 2 Flutes (C62156)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62160)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13158)
- Cle-Line Spiral Point 2-Flute Taps