Shop All Screw Machine Length Drill Bits
Cle-Line
Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute
Mfr # C23481
Zoro # G3032163
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3906
Product Information
- Brand Cle-Line
- MFR # C23481
- Zoro # G3032163
- UPC # 697334234814
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Overall Length | 3 1/4 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 1 7/8 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 25/64" |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0809 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.3906
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 17/32 in. X 1 in. RotaLoc Plus Annular Cutter (17817)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #8 (44078)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- DORIAN Indexable Thread Turning Insert (16IR-AG60-DVK10)
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23472)
- CLE-LINE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23465)
- CLE-LINE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23467BP)
- CLE-LINE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23466)
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49401)
- Cle-Line Drill Bits