Shop All Screw Machine Length Drill Bits
Cle-Line
Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank
Mfr # C23467BP
Zoro # G3005060
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Decimal Equivalent 0.1719
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C23467BP
- Zoro # G3005060
- UPC # 697334004967
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Sizes Included | 11/64" |
Shank Size | 11/64" |
Bit Dia. | 11/64" |
Drilling Length | 1-1/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0356 in |
Shank Length | 1 1/16 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- CMT PATTERN BIT (811.127.11B)
- DEWALT 45 Pc. Screwdriving Set with Tough Case(R) (DW2166)
- CLE-LINE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23476)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute (C23550)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23550BP)
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23464)
- CLE-LINE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23473)
- CLE-LINE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23469)
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1575)
- Cle-Line Drill Bits