Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #A1 Collet 0550 Cle-Line #10-32UNF
Mfr # C66697
Zoro # G4962371
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size #10-32
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Product Information
- Brand Cle-Line
- MFR # C66697
- Zoro # G4962371
- UPC # 697334666974
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #10-32 |
Thread Size | #10-32 |
Die Width | 23/64 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Threads per Inch | 32 TPI |
Integrated Handle | No Handle |
Thread Pitch | 32 |
For Tool Type | Threading, Round Adjustable Dies |
Thread Standard | UNF |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Primary Material Application ISO Code | H, K, M, N, P, S |
Primary Material Application | All Materials |
Die Blank Number | A1 |
Description
Quick Change Die, Includes Die, Thread Size #10-32, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 23/64 in, Die Blank Number A1, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.00mm (46486)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 3/4", Number of Flutes: 4 (DHS4DP-3/4-90)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/2-6UNC (402993)
- Cle-Line Dies