Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF
Mfr # C66714
Zoro # G4950891
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 9/16"-18
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Product Information
- Brand Cle-Line
- MFR # C66714
- Zoro # G4950891
- UPC # 697334667148
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 9/16"-18 |
Thread Size | 9/16"-18 |
Die Width | 27/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application | Stainless Steel |
Threads per Inch | 18 |
Primary Material Application | All Materials |
Thread Standard | UNF |
Integrated Handle | No |
Die Type | Adjustable |
For Tool Type | Threading, Round Adjustable Dies |
Thread Pitch | 18 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Die Blank Number | C |
Description
Quick Change Die, Includes Die, Thread Size 9/16 In.-18, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 27/32 in, Die Blank Number C, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-088)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 1-8UNC (402625)
- Cle-Line Round Dies