Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 1-8UNC
Mfr # C66721
Zoro # G4952206
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 1"-8
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Product Information
- Brand Cle-Line
- MFR # C66721
- Zoro # G4952206
- UPC # 697334667216
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1"-8 |
Thread Size | 1"-8 |
Die Width | 1 1/32 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
Integrated Handle | No |
Secondary Material Application ISO Code | M |
Die Type | Adjustable |
For Tool Type | Threading, Round Adjustable Dies |
Thread Pitch | 8 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
Threads per Inch | 8 |
Thread Standard | UNC |
Die Blank Number | D |
Description
Quick Change Die, Includes Die, Thread Size 1 In.-8, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 1 1/32 in, Die Blank Number D, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34070)
- SKIL Multi-Function Detail Sander, 1.2 A (SR232301)
- JET JCT-1601, Benchtop Sand Rammer (JCT-1601)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- HOUGEN-OGURA 9/16 in. A Round Die, 5/64 -1/8THK (76214)
- Cle-Line Round Dies