Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 3/8-24UNF
Mfr # C66706
Zoro # G4951698
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type UNF
- Die Thread Size 3/8"-24
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Product Information
- Brand Cle-Line
- MFR # C66706
- Zoro # G4951698
- UPC # 697334667063
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-24 |
Thread Size | 3/8"-24 |
Die Width | 19/32 in |
Details
Item | Quick Change Die |
Thread Type | UNF |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
Secondary Material Application ISO Code | M |
For Tool Type | Threading, Round Adjustable Dies |
Thread Pitch | 24 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No |
Thread Standard | UNF |
Primary Material Application | All Materials |
Threads per Inch | 24 TPI |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
Die Type | Adjustable |
Die Blank Number | B |
Description
Quick Change Die, Includes Die, Thread Size 3/8 In.-24, Die Material Carbon Steel, Thread Standard UNF, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 10 TPI U-Shank Laminate Down Cutting Wood Cutting HCS Jig Saw Blade (DW3712H)
- METABO Guard Ergo 6" (316035720)
- RKI TRAY - F/M54U, M58U, M60FW, M60U & MTB60 BOXES (TRAY M)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 6 in. (36448)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- IRWIN Self Aligning Die, HCS, Right, 1/2-13, NC (4935032)
- Cle-Line Round Dies