Shop All Round Dies
Cle-Line
Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 3/8-16UNC
Mfr # C66705
Zoro # G4951777
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Type UNC
- Die Thread Size 3/8"-16
- Die Material Carbon Steel
- Thread Direction Right Hand
- Includes Die
Product Information
- Brand Cle-Line
- MFR # C66705
- Zoro # G4951777
- UPC # 697334667056
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-16 |
Thread Size | 3/8"-16 |
Die Width | 19/32 in |
Details
Item | Quick Change Die |
Thread Type | UNC |
Die Material | Carbon Steel |
Thread Direction | Right Hand |
Includes | Die |
For Tool Type | Threading, Round Adjustable Dies |
Threads per Inch | 16 |
Thread Standard | UNC |
Primary Material Application ISO Code | H, K, M, N, P, S |
Thread Pitch | 16 |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Die Type | Adjustable |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Secondary Material Application | Stainless Steel |
Die Blank Number | B |
Description
Quick Change Die, Includes Die, Thread Size 3/8 In.-16, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Die Width 19/32 in, Die Blank Number B, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Adjustable Wrench – 12" (87-473)
- TEKTON Stubby Combination Wrench Set w/Holder, 11-Piece 1/4-3/4 in. (WCB92401)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- BESSEY 18 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-18)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- Cle-Line Dies