Shop All Wood Drilling Bits
This Product is Discontinued
Cle-Line
Power Wood Bits Drill Cle-Line 1823 Bright HSS RHS/RHC 7/8 (Discontinued)
Mfr # C17110
Zoro # G4957587
This Product is Discontinued
Key Features
- Bit Dia. 7/8"
- Overall Length 6"
- Finish - Machining Black Oxide
Product Information
- Brand Cle-Line
- MFR # C17110
- Zoro # G4957587
- UPC # 697334171102
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 6" |
Details
Item | Power Wood Bore Bit,7/8 |
Finish - Machining | Black Oxide |
Description
Power Wood Bore Bit,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.