Shop All Pipe Taps
Cle-Line
Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS
Mfr # C64233
Zoro # G4960621
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Dimension Type Inch
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Tap Dimension Type | Inch |
Thread Length | 1-1/16" |
Shank Dia. | 0.700" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-9/16" |
Shank Length | 1 1/2 in |
Square Size | 0.5310 in |
75% Thread Drill Size | 0.5625 in |
Thread Size | 3/8"-18 |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPS, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.3/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28144)
- DRILL AMERICA 7/16"-1/8" HSS Threaded Shank Stop Countersink (TSC7/16-1/8)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S24)
- WESTWARD Long Blade Feeler Gauge Set, 12 pcs. (44ZE62)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (5TWT7)
- Cle-Line Pipe Taps