Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64213
Zoro # G4960728
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material High Speed Steel
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.312" |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Square Size | 0.2340 in |
75% Thread Drill Size | Q |
Shank Length | 1 3/8 in |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 36 Chisel Bar (35230)
- GARDENISED Wall Mount Garden Tool Storage Rack Hook On Garage, Garden and Yard, Black (QI004529)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Black (804N)
- DEWALT Dewalt Accessories DWA6PH2IR Philips 2 Impact Bit - 6 in (178689)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- KODIAK CUTTING TOOLS 2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512133)
- Cle-Line Taps