Shop All Pipe Taps
Cle-Line
Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64227
Zoro # G4960606
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Overall Length 3-1/8"
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Overall Length | 3-1/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/8" |
Shank Dia. | 0.687" |
Tap Dimension Type | Inch |
Square Size | 0.5150 in |
75% Thread Drill Size | 0.7031 in |
Drill Bit Size | 11/16 in, 45/64 in |
Shank Length | 1 3/4 in |
Thread Size | 1/2"-14 |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9007)
- STANLEY Stanley 028001L 028001l, Fatmax® 28" Structural Foam Tool Box (028001L)
- SIMONDS Government Facility File Set, American (78758791)
- DYNAMIC Tools 3/8"Dr Metric 11mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008761)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64216)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64220)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- Cle-Line Taps