Shop All Pipe Taps
Cle-Line
Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64220
Zoro # G4960761
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Shank Dia. 1.312"
Product Information
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Shank Dia. | 1.312" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 4" |
Thread Length | 1-3/4" |
Square Size | 0.9840 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 2 1/4 in |
75% Thread Drill Size | 1.4844 in |
Drill Bit Size | 1 15/32 in, 1 31/64 in |
Thread Size | 1-1/4"-11 1/2 |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 380mm Metal Handle 1/2 Sq. Drive (4749N-380)
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- WESTWARD C-Clamp, J.O. 5", T.D. 3", 1,150 lb, Gray (806ET6)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, Lock-On (6117-30)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64217)
- CLE-LINE Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64218)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64213)
- KODIAK CUTTING TOOLS 2"-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512484)
- Cle-Line Taps