Shop All Hex Shank Drill Bits
Cle-Line
Mandrel Hex Shank Pin-11MM(7/16") 32-152MM(1 1/4"-6") 1885
Mfr # C25121
Zoro # G1208954
original price:
$9.89
17% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7/16 in Pinned Hex Shank Products
- Replacement Pilot Drill No. C25123
- Includes Pilot Drill Bit
- Fits Hole Saw Dia. - Metric 32mm to 152m
- Includes Pilot Bit No
Product Information
- Brand Cle-Line
- MFR # C25121
- Zoro # G1208954
- UPC # 093367251215
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Fits Hole Saw Dia. - Metric | 32mm to 152m |
Arbor Shank Size | 7/16 in |
Fits Hole Saw Dia. - Imperial | 1 1/4 in to 6 in |
Details
Item | Mandrel Hex Shank Pin-11MM(7/16") 32-152 |
For Use With | 7/16 in Pinned Hex Shank Products |
Replacement Pilot Drill No. | C25123 |
Includes | Pilot Drill Bit |
Includes Pilot Bit | No |
Arbor Shank Style | Hex Shank |
Description
Mandrel Hex Shank Pin-11MM(7/16 In.) 32-152, Arbor Shank Size 7/16 in, Arbor Shank Style Hex Shank, Includes Pilot Bit No, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in, Fits Hole Saw Dia. - Metric 32mm to 152m, Replacement Pilot Drill No. C25123
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500SG)
- 3M Air Orbital Sander, 1.8lb, 0.28 hp, 3/8 in (7100264069)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- CLE-LINE Mandrel Hex Shank- 9MM(3/8") 32 To 152MM(1 1/4"-6") 1885 (C26195)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- IRWIN Nutsetter, 3/8", Steel (IWAF24338)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- Cle-Line Hex Shank Drill Bits