Shop All Hex Shank Drill Bits
Cle-Line
Mandrel Hex Shank- 9MM(3/8") 32 To 152MM(1 1/4"-6") 1885
Mfr # C26195
Zoro # G1208988
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cle-Line
- MFR # C26195
- Zoro # G1208988
- UPC # 093367261955
- Country of Origin China
- Category Hex Shank Drill Bits
Details
Item | Mandrel Hex Shank- 9MM(3/8") 32 To 152MM |
Description
Mandrel Hex Shank- 9MM(3/8 In.) 32 To 152MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- WESTWARD Three Square File, 6 In, 33/36 TPI (12F766)
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEPH12)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- IRWIN Insert Bit, Power, Hex Shank, PK10 (IWAF21TX25B10)
- DRILL AMERICA 31/64" Quick Change Hex Shank Drill Bit (KFDHEX31/64)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- Cle-Line Drill Bits