Shop All Hole Saws
Cle-Line
M3 Bi-Metal Hole Saw 1887 Cle-Line 6" 152MM 1887
Mfr # C25115
Zoro # G1208026
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 6" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Hole Saw M3 6" 152MM 1887 |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw M3 6 In. 152MM 1887
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Hand Sander, 9-3/8 x3-1/4, DuraSoft Handle (20D)
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- CTA MANUFACTURING 3/8" Drive, 8mm Metric Socket, 6 Points (1708)
- GREENLEE Drill/Tap/Countersink Bit, 12-24x2 1/4 L (DTAP12-24)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/8" 35MM 1887 (C26108)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5/8" 16MM 1887 (C26149)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C25078)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 50MM 1887 (C25082)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 7/8" 22MMx1-7/8 1887 (C25064)
- LENOX SAW HOLE 1-1/16"" BIMETAL (2079525)
- Cle-Line Hole Saws & Cutters