Shop All Hole Saws
Cle-Line
M3 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887
Mfr # C25097
Zoro # G1208717
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Hole Saw M3 3" 76MM 1887 |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw M3 3 In. 76MM 1887
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot (50131)
- GEDORE Contact File (8729)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3-7/8" 98MM 1887 (C25104)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-7/16" 37MM 1887 (C25073)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 15/16" 24MM 1887 (C25065)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1" 25MM 1887 (C26101)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 13/16" 21MM 1887 (C26106)
- MORSE Hole Saw With Arbor, 6 In Dia, 1-15/16 In D Cutting, 7/16 In Arbor, 4/6 Tpi, Hss Cutting Edge (TA96)
- Cle-Line Hole Saws