Shop All Taper Shank Drill Bits
Cle-Line
HSS Taper Shank Drill, Spiral Flute, RH
Mfr # C24743
Zoro # G609197337
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/4 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.7500 in
- Flute Type Spiral
- Overall Length 9 7/8 in
Product Information
- Brand Cle-Line
- MFR # C24743
- Zoro # G609197337
- UPC # 662355007068
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 3/4 in |
Overall Length | 9 7/8 in |
Flute Length | 5 7/8 in |
Maximum Drilling Depth | 5 7/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Taper Shank Size | #2 |
Description
HSS Taper Shank Drill, Drill Bit Size 3/4 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Steam Oxide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 0.75"L, Steel (GN6C0750T7---21)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20035)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 25/64 (C20525)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/64 (C20567)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/8 (53172)
- Cle-Line Drill Bits