Shop All Round Dies
Cle-Line
HSS Round Adjustable Die 0710 Cle-Line 13/16In Outer Diameter 5/16-18UNC
Mfr # C65766
Zoro # G4959599
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C65766
- Zoro # G4959599
- UPC # 697334657668
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Length | 13/16 in |
Thread Size | 5/16"-18 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Includes | Die |
Thread Standard | UNC |
Die Type | Adjustable |
Primary Material Application | All Materials |
Primary Material Application ISO Code | H, K, M, N, P, S |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application | Stainless Steel |
Secondary Material Application ISO Code | M |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 18 |
Integrated Handle | No |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 18 (SL1818)
- BLACKMAX Ratchet (BFT850DR)
- PROTO Screwdriver Handle Pry Bar, 3/4 In. W (J2146)
- TEKTON 1-5/16 Inch Angle Head Open End Wrench (WAE83033)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- Cle-Line Round Dies