Shop All Hex Dies
Cle-Line
HSS Hexagon Rethreading Die 492 Cle-Line 1-1/4-7UNC
Mfr # C77646
Zoro # G4959066
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 1 1/4"-7
- Die Material High Speed Steel
- Die Thickness 1 in
Product Information
Dimensions
Die Thread Size | 1 1/4"-7 |
Hex Size | 1.9687 in |
Thread Size | 1 1/4"-7 |
Outside Dia. | 2 3/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Material - Machining | High Speed Steel |
Thread Standard | UNC |
Primary Material Application ISO Code | H, K, M, N, O, P, S |
For Tool Type | Rethreading |
Threads per Inch | 7 |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application ISO Code | M |
Primary Material Application | All Materials |
Die Type | Solid |
Secondary Material Application | Stainless Steel |
Description
Hex Threading Die, Thread Size 1 1/4 In.-7, UNC, Solid, Outside Dia. 2 3/16 in, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Threads per Inch 7, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.9687 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SPD563, Punch Die Set, Circle Hole Shape (SPD563)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- DIABLO 1-1/2"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1360)
- DRILL AMERICA 1/2" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/2)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/4-20UNC (C77600)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 7/8-14UNF (C77634)
- CLE-LINE 10PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-8 UNC (C67278)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/8-16UNC (C77608)
- CLE-LINE 7PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line M6 To M20 (C67283)
- DRILL AMERICA 1-1/4"-18 Carbon Steel Hex Die (DWTSH1-1/4-18)
- Cle-Line Hex Dies