Shop All Glass & Ceramic Drill Bits
Cle-Line
Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16
Mfr # C20721
Zoro # G5766218
original price:
$6.19
8% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
- Drill Bit Size 5/16 in
- Shank Shape Round
- Shank Dia. 1/4 in
Product Information
- Brand Cle-Line
- MFR # C20721
- Zoro # G5766218
- UPC # 697334207214
- Country of Origin France
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. (In.) | 1/4 |
Fractional Size (In.) | 5/16 |
Overall Length (In.) | 2-1/2 |
Drill Bit Dimension Type | Fractional Inch |
Diameter | 0.3125 |
Shank Length | 3 15/16 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 3 1/4 in |
Description
Glass and Tile Drill Bit, 5/16 in, Diamond Tipped, Straight, Maximum Drilling Depth 3 1/4 in, Shank Diameter 1/4 in, Overall Length 3 15/16 in, Shank Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 3/4" High Speed Steel Countersink (12413)
- GATOR CHUCKS PO3-12"A/D1-11 3 Jaw Forged Steel Body Scroll Chucks w/Rev Jaws (GA 1-125-1211)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/8 (C20722)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/2 (C20723)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 5/16" x 2-3/4"L, Three-Flat (81220)
- DIAMOND TILE TILE DRILL BIT 3/8"" DIAM (MB-65203)
- Cle-Line Drill Bits