Shop All Jobber Length Drill Bits
Cle-Line
Cobalt Jobber Length Drill
Mfr # C24728
Zoro # G001769095
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.4130
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 13/32 in
Product Information
- Brand Cle-Line
- MFR # C24728
- Zoro # G001769095
- UPC # 662355006955
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | Z |
Shank Dia. | 13/32 in |
Overall Length | 5-1/4 in |
Flute Length | 3-7/8 in |
Maximum Drilling Depth | 2 29/32 in |
Drill Point Length | Jobber Length |
Shank Length | 1-3/8 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | Z |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Cobalt Jobber Length Drill, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , Cobalt, Straw, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- WESTWARD Precision Slotted Screwdriver 3/32 in Round (401L50)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 15/16 In Socket Dp Imp 1, M848 (M848)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- CLE-LINE Cobalt Jobber Length Drill (C24722)
- CLE-LINE Cobalt Jobber Length Drill (C24723)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 25/64 (C97322)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #35 (C18088)
- WESTWARD #25 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL95)
- Cle-Line Drill Bits