Shop All Jobber Length Drill Bits
Cle-Line
Cobalt Jobber Length Drill
Mfr # C24723
Zoro # G601769044
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3230
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 5/16 in
Product Information
- Brand Cle-Line
- MFR # C24723
- Zoro # G601769044
- UPC # 662355005323
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | P |
Shank Dia. | 5/16 in |
Overall Length | 4-5/8 in |
Flute Length | 3-5/16 in |
Maximum Drilling Depth | 2 31/64 in |
Drill Point Length | Jobber Length |
Shank Length | 1-5/16 in |
Drill Bit Sizes Included | P |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Cobalt Jobber Length Drill, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , Cobalt, Straw, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- DRILL AMERICA 4-36 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54137)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, Oxide (1312600901)
- CLE-LINE Cobalt Jobber Length Drill (C24728)
- CLE-LINE Cobalt Jobber Length Drill (C24722)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #24 (C97378)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/16 (C18654)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 13/64 (C18639)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #28 (C23186)
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- Cle-Line Drill Bits