Shop All Annular Cutters
Cle-Line
Cobalt Annular Cutter, 3 7/16" L
Mfr # C34156
Zoro # G009198026
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Two-Flat
- Material - Machining High Speed Steel-Cobalt
- Finish - Machining Bright
- Sub Brand Cle-Line
- Overall Length 3 7/16 in
Product Information
- Brand Cle-Line
- MFR # C34156
- Zoro # G009198026
- UPC # 662355019801
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Overall Length | 3 7/16 in |
Cutter Diameter | 1 1/16 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Details
Item | Cobalt Annular Cutter |
Annular Cutter Drive Style | Two-Flat |
Material - Machining | High Speed Steel-Cobalt |
Finish - Machining | Bright |
Sub Brand | Cle-Line |
Pilot Pin Included | Yes |
Decimal Equivalent | 1.0625 |
Shank Type - Machining | 2 Flats |
Series | 4506 |
For Tool Type | Magnetic Drill |
Primary Material Application | Aluminum, Construction Steel, Copper/ Brass, Mild Steel, Plastics, Structural Steel |
Measurement System | Decimal Inch |
Description
Cobalt Annular Cutter, High Speed Steel-Cobalt, Bright, 1 1/16 in, 2 Flats, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- BESSEY 8 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.008+2K)
- PROTO 1/4" Drive Impact Socket Set, Metric, 7 pcs (J69202)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34157)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34133)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- CS UNITEC Carbide Annular Cutter, 2-11/16" X 2" (9-1-286 C)
- HHIP Annular Cutter Center Pin 6.34/5.3 X 77mm For 1" Depth Cutter (5020-0003)
- WALTER SURFACE TECHNOLOGIES 3-1/4 X 4 Carbide Core Cut Annular Cutters Weldon Shank (05D936)
- DRILL AMERICA 1-1/4" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-245)
- Cle-Line Annular Cutters