Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0620 Cle-Line 2In Oiuter Diameter 1/4-18NPT
Mfr # C65495
Zoro # G4959687
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Thread Size 1/4"-18
- Die Material Carbon Steel
- Die Thickness 5/8 in
Product Information
- Brand Cle-Line
- MFR # C65495
- Zoro # G4959687
- UPC # 697334654957
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-18 |
Outside Dia. | 2 in |
Thread Size | 1/4"-18 |
Overall Length | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
For Tool Type | Round Dies, Threading |
Primary Material Application | All Materials |
Die Type | Solid |
Finish - Machining | Bright (Uncoated) |
Thread Standard | NPT |
Secondary Material Application ISO Code | M |
Secondary Material Application | Stainless Steel |
Threads per Inch | 18 |
Primary Material Application ISO Code | H, K, M, N, P, S |
Integrated Handle | No |
Description
Round Threading Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-10)
- MAYHEW Inspection Mirror 2" X 3-1/2" (17957)
- SPEC OPS Multi-Bit 9-in-1 Stubby Screwdriver (SPEC-S-STUB9)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.80mm (47868)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- Cle-Line Dies