Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0620 Cle-Line 1-1/2In Oiuter Diameter 1/8-27NPT
Mfr # C65492
Zoro # G4959669
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Material Carbon Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C65492
- Zoro # G4959669
- UPC # 697334654926
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/8"-27 |
Overall Length | 1-1/2 in |
Thread Size | 1/8"-27 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Secondary Material Application | Stainless Steel |
Threads per Inch | 27 |
Integrated Handle | No |
For Tool Type | Round Adjustable Dies, Threading |
Thread Standard | NPT |
Secondary Material Application ISO Code | M |
Description
Round Threading Die, Die Shape Round, Die Material Carbon Steel, Thread Size 1/8 In.-27, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/8 In.-27, Threads per Inch 27, Thread Direction Right Hand, Die Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 55PC IMPACT DRIVER BIT SET (48-32-4028)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 13,000 RPM, 0.7 hp (CP854)
- FEIN Medium Pad, 6", Msf 636 1 (69908195049)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- DRILL AMERICA 1/4"-28 13/16" OD HSS Left Hand Round Adjustable Die (DWTH1316-1428LH)
- Cle-Line Round Dies