Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF
Mfr # C65442
Zoro # G4960265
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1 in
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C65442
- Zoro # G4960265
- UPC # 697334654421
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1-3/8"-12 |
Thread Size | 1-3/8"-12 |
Overall Length | 3 in |
Outside Dia. | 3 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Includes | Die |
Thread Standard | UNF |
Primary Material Application | All Materials |
Integrated Handle | No |
Secondary Material Application ISO Code | M |
Threads per Inch | 12 |
Die Type | Adjustable |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Round Adjustable Dies, Threading |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1-3/8 In.-12, UNF, Adjustable, Outside Dia. 3 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 26mm 6 Point 77mm 1/2 Sq. Drive (4300M-26)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs (84220)
- GARANT Ergonomic File Handle, Overall length: 95 mm (519600 95)
- DEWALT 4" x .060 Tile Blade Wet/Dry (DW4790)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- DRILL AMERICA m30x2.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X2.5)
- Cle-Line Round Dies