Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/4-7UNC
Mfr # C65433
Zoro # G4960335
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 1 in
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C65433
- Zoro # G4960335
- UPC # 697334654339
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1-1/4"-7 |
Thread Size | 1-1/4"-7 |
Overall Length | 3 in |
Outside Dia. | 3 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Includes | Die |
Integrated Handle | No |
Primary Material Application | All Materials |
Die Type | Adjustable |
Thread Standard | UNC |
Secondary Material Application ISO Code | M |
For Tool Type | Round Adjustable Dies, Threading |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | H, K, M, N, P, S |
Secondary Material Application | Stainless Steel |
Threads per Inch | 7 |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1-1/4 In.-7, UNC, Adjustable, Outside Dia. 3 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WRENCH RATCHETING COMBO 9/16" 12 POINT (TL12606)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-1810-50)
- SCIENTIFIC CUTTING TOOLS Port Tool, RPT, Reamer, 1/4-28 UNJF (RPT-3)
- WILLIAMS Interchangeable Head Torque Wrench, 48" L (800NMIMHW)
- CLE-LINE 18PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 8 Sizes 2-56 To 12-24 UNC & UNF (C67271)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- Cle-Line Dies