Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 9/16-18UNF
Mfr # C65312
Zoro # G4959711
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C65312
- Zoro # G4959711
- UPC # 697334653127
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 9/16"-18 |
Overall Length | 2 in |
Thread Size | 9/16"-18 |
Outside Dia. | 2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
For Tool Type | Round Adjustable Dies, Threading |
Secondary Material Application | Stainless Steel |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNF |
Integrated Handle | No |
Primary Material Application ISO Code | H, K, M, N, P, S |
Threads per Inch | 18 |
Die Type | Adjustable |
Secondary Material Application ISO Code | M |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 9/16 In.-18, UNF, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 24mm 6 Point 73.5mm 1/2 Sq. Drive (14440M-24)
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- DRILL AMERICA #20 Cobalt Jobber Length Drill Bit (DWDCO20)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- OSG Die Item, #0-80 Die Thread, 5/8" W (2723000)
- Cle-Line Round Dies