Shop All Round Dies
Cle-Line
Carbon Round Adjustable Die 0610 Cle-Line 2In Oiuter Diameter 1/4-20UNC
Mfr # C65264
Zoro # G4960448
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material Carbon Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Product Information
- Brand Cle-Line
- MFR # C65264
- Zoro # G4960448
- UPC # 697334652649
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Outside Dia. | 2 in |
Overall Length | 2 in |
Thread Size | 1/4"-20 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Includes | Die |
Primary Material Application | All Materials |
Thread Standard | UNC |
Secondary Material Application | Stainless Steel |
Primary Material Application ISO Code | H, K, M, N, P, S |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Threads per Inch | 20 |
Secondary Material Application ISO Code | M |
For Tool Type | Round Adjustable Dies, Threading |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- SUPERCUT 105.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (710113)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE 24PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 10 Sizes 1/4-20 To 1-12UNC & UNF (C67293)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 9/16-18UNF (C66714)
- DRILLCO 1/2-13, 1-1/2 OD ADJUSTABLE DIES - 3000E (30E132CC)
- Cle-Line Dies