Shop All Carbide Bur Sets
Cle-Line
Carbide Bur Set
Mfr # C17770
Zoro # G609197689
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2
- Number of Pieces 8
- Includes Plain Case
- Shank Material Steel
- Shank Dia. 1/4 in
Product Information
- Brand Cle-Line
- MFR # C17770
- Zoro # G609197689
- UPC # 662355010815
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Shank Dia. | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Dia. | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Details
Item | Carbide Bur Set |
Trade Number | SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2 |
Number of Pieces | 8 |
Includes | Plain Case |
Shank Material | Steel |
Primary Material Application | Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
End Type | Flat, Pointed, Radius |
Operating Speed - Maximum | 70,000 RPM |
Set Shape Status | Assorted |
Head Material | Carbide |
Cut Type | Double |
Head Shape | Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree |
Coating | Bright (Uncoated) |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Head Material Carbide, Includes Plain Case
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Loose Sewn, 8 In Dia. (12U086)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 9 pc (310-120007)
- VSM Abrasive Belt, 36 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 36 Grit, Very Coarse, Zirconia, Blue (127053)
- S AND H INDUSTRIES Allsource Main Support Poles for Allsource Cabinet 41800 & 42000 (41834)
- CLE-LINE Carbide Bur Set (C17768)
- MASTERCUT TOOL 9 Piece Plastic Box Set Sglcut (SETM110PSC)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Double Cut (26547)
- M.A. FORD Carbide Bur, Cylinder, 1/4"dia, Double Cut (41250027)
- DRILLCO SET 6, Solid Carbide Bur Set Double Cut (70S006DC)
- DRILLCO SET 1, Solid Carbide Bur Set Double Cut (70S001DC)
- DRILL AMERICA 1/8x1/8 STD Carbide Burr 11 Piece Set (DUL5SET)
- Cle-Line Carbide Bur Sets