Shop All Carbide Bur Sets
Cle-Line
Carbide Bur Set
Mfr # C17769
Zoro # G709197695
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Number of Pieces 9
- Includes Plain Case
- Primary Material Application Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
- Shank Dia. 1/8 in
Product Information
- Brand Cle-Line
- MFR # C17769
- Zoro # G709197695
- UPC # 662355010808
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Shank Dia. | 1/8 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Head Dia. | 1/4 in |
Details
Item | Carbide Bur Set |
Trade Number | SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51 |
Number of Pieces | 9 |
Includes | Plain Case |
Primary Material Application | Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
Shank Material | Steel |
Operating Speed - Maximum | 70,000 RPM |
Cut Type | Double |
Head Shape | Ball, Cone, Cylinder, Inverted Cone, Oval, Round Nose Tree, Tree |
Coating | Bright (Uncoated) |
Head Material | Carbide |
End Type | Flat, Pointed, Radius |
Set Shape Status | Assorted |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Head Material Carbide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Stainless Steel (90189)
- DRILLCO SF-61, SOLID CARB BUR DBL CUT - MAGNUM (70F061DC)
- PFERD 5/8-11 Threaded Nut for - 7-9" Fiber Disc Backing Pad (69108)
- ALLSOURCE Tungsten Carbide Nozzle, 6mm (4150066)
- CLE-LINE Carbide Bur Set (C17768)
- DRILLCO SET 1, Solid Carbide Bur Set Double Cut (70S001DC)
- KODIAK CUTTING TOOLS 9 Piece Carbide Bur Set 1/8 Inch on a 1/8 Inch Shanks in a Wooden Case (5427323)
- SHARK INDUSTRIES Shark 5-Piece 1/4 in. Shank Carbide Burr Set (BT10, BT14, BT20, BT27 and BT40) (BT5)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- PFERD 26547 8 Piece Bur Set - 1/4in Shank, Plastic Case, Double Cut (26547-PFERD)
- ATD TOOLS ATD Tools 8160 8 Pc. 0.25 In. Carbide Burr Set (ATD-8160)
- Cle-Line Carbide Bur Sets