Shop All Carbide Bur Sets
Cle-Line
Carbide Bur Set
Mfr # C17768
Zoro # G509197697
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
- Number of Pieces 9
- Includes Plain Case
- Shank Dia. 1/8 in
- Primary Material Application Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Product Information
- Brand Cle-Line
- MFR # C17768
- Zoro # G509197697
- UPC # 662355010792
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Shank Dia. | 1/8 in |
Head Diameter - Maximum | 3/32 in |
Head Diameter - Minimum | 3/32 in |
Head Dia. | 3/32 in |
Details
Item | Carbide Bur Set |
Trade Number | SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43 |
Number of Pieces | 9 |
Includes | Plain Case |
Primary Material Application | Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium |
Shank Material | Carbide |
Coating | Bright (Uncoated) |
End Type | Flat, Pointed, Radius |
Head Shape | Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree |
Cut Type | Double |
Set Shape Status | Assorted |
Head Material | Carbide |
Description
Carbide Bur Set, Cut Type Double, Head Shape Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 3/32 in, Head Diameter - Minimum 3/32 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Trade Number SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 3/32 in, Coating Bright (Uncoated), Head Material Carbide
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20163)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64010423)
- BOSCH Turbo Row Diamond Cup Wheel, 4", PK3 (DC430HD)
- DRILL AMERICA 12 Piece Carbide Burr Set (DUL1SET)
- VESSEL CARBIDE BURRS 4 PC SET (SPASP-4BS)
- PFERD 8 Piece Bur Set - 1/4" Shank - Plastic Case, Single Cut (26546)
- ATD TOOLS ATD Tools 8160 8 Pc. 0.25 In. Carbide Burr Set (ATD-8160)
- M.A. FORD Carbide Bur, Cylinder, 1/4"dia, Double Cut (41250027)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, Diamond Cut (26552)
- MERIT Tapered Cone Mandrel4 x 1/4 In. - 2-1/2 (08834180096)
- Cle-Line Carbide Bur Sets