Shop All Carbide Burs
Cle-Line
Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank
Mfr # C17762
Zoro # G4954699
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2
- Shank Material Steel
- Number of Pieces 8
- Includes Plain Case
- Max. Speed 70,000 RPM
Product Information
- Brand Cle-Line
- MFR # C17762
- Zoro # G4954699
- UPC # 697334177623
- Country of Origin United States
- Category Carbide Burs
Dimensions
Head Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Largest Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Head Diameter - Maximum | 1/4 in |
Details
Trade Number | SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2 |
Item | Carbide Bur Set |
Shank Material | Steel |
Number of Pieces | 8 |
Includes | Plain Case |
Max. Speed | 70,000 RPM |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Set Type | Shape Assortment |
Cut Type | Single |
Primary Material Application | Brass, Bronze, Cast Iron, Zinc |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree |
Set Shape Status | Assorted |
End Type | Flat, Pointed, Radius |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 8, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Trade Number SA-1, SC-1, SD-1, SE-1, SF-1, SG-1, SL-1, SM-2, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Head Material Carbide, Includes Plain Case, Operating Speed - Maximum 70,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002589)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104513)
- PFERD 4-1/2" x .065" Combination Wheel, 5/8-11 Thd. - PSF DUODISC® STEELOX - Type 27 (63326)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, Reg, 40G (39422)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- CLE-LINE Carbide Bur, 1850 SM-5 CLE-SM Pointed Cone Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17573)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- OSG Carbide Bur, SA-11 Trade, 3mm Cutter dia. (801-1250-60-EC)
- Cle-Line Carbide Burs