Shop All Carbide Burs
Cle-Line
Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank
Mfr # C17761
Zoro # G4954671
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Shank Material Steel
- Includes Plain Case
- Number of Pieces 9
- Head Dia. 1/4 in
Product Information
- Brand Cle-Line
- MFR # C17761
- Zoro # G4954671
- UPC # 697334177616
- Country of Origin United States
- Category Carbide Burs
Dimensions
Head Dia. | 1/4 in |
Smallest Head Dia. | 1/4 in |
Largest Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Diameter - Maximum | 1/4 in |
Head Diameter - Minimum | 1/4 in |
Details
Trade Number | SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51 |
Item | Carbide Bur Set |
Shank Material | Steel |
Includes | Plain Case |
Number of Pieces | 9 |
Coating | Bright (Uncoated) |
Head Material | Carbide |
Max. Speed | 70,000 RPM |
Number of Ends | Single End |
Cut Type | Single |
Set Type | Shape Assortment |
Primary Material Application | Brass, Bronze, Cast Iron, Zinc |
End Type | Flat, Pointed, Radius |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Ball, Cone, Cylinder, Inverted Cone, Oval, Round Nose Tree, Tree |
Set Shape Status | Assorted |
Description
Carbide Bur Set, Cut Type Single, Head Shape Ball, Cone, Cylinder, Inverted Cone, Oval, Round Nose Tree, Tree, Head Diameter - Maximum 1/4 in, Head Diameter - Minimum 1/4 in, Number of Pieces 9, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Trade Number SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51, End Type Flat, Pointed, Radius, System of Measurement Inch, Head Dia. 1/4 in, Coating Bright (Uncoated), Head Material Carbide, Includes Plain Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67343)
- MARCO 5 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL5)
- ARC ABRASIVES Qlok Holder-S 2 X 1/4 Soft (50253SF)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- CLE-LINE Carbide Bur, 1848 SF-3 CLE-SF Round Nose Tree Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17581)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 1/2" x 3/4" x 1/4" Shank - SF-13 (24733)
- Cle-Line Carbide Burs