Shop All Carbide Burs
Cle-Line
Carbide Bur, 1853 SD-3L6 CLE-SD Ball Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank
Mfr # C17830
Zoro # G4954848
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/16 in
- Trade Number SD-3L6
- Overall Length 6-5/16 in
- Shank Material Steel
- Material Application Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Product Information
- Brand Cle-Line
- MFR # C17830
- Zoro # G4954848
- UPC # 697334178309
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/16 in |
Overall Length | 6-5/16 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/16 in |
Details
Trade Number | SD-3L6 |
Item | Ball Bur SD |
Shank Material | Steel |
Material Application | Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Max. Speed | 66,000 RPM |
Cut Type | Double |
Head Shape | Ball |
Number of Ends | Single End |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
Head Material Grade | C2 Submicron |
Operating Speed - Maximum | 66,000 RPM |
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 6-5/16 in, Trade Number SD-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Disc Backup Pad (08834184065)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- CLESCO 3/32 X 1 Pilotthreadmandrel 1/8 X 3 Oal Shank (CR-2)
- WEILER Miniature Wheel Brush, Crimped Wire (91215)
- CLE-LINE Carbide Bur, 1854 SH-2L6 CLE-SH Flame Shaped Bur Standard Cut 5/16"x1/4" Hardened Steel Shank (C17818)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- CLE-LINE Carbide Bur, 1845 SA-43 CLE-SA Cylindrical Bur w/o End Cut Double Cut 3.00mmx3mm Solid Carbide Shank (C17591)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- CLE-LINE Carbide Bur (C10017)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-13, 1/2 (10871)
- Cle-Line Carbide Burs