Shop All Carbide Burs
Cle-Line
Carbide Bur, 1852 SL-6 CLE-SL Included Angle Bur Double Cut 5/8"x1/4" Hardened Steel Shank
Mfr # C17587
Zoro # G4955301
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/16 in
- Trade Number SL-6
- Overall Length 3 1/16 in
- Shank Material Hardened Steel
- Coating Bright (Uncoated)
Product Information
- Brand Cle-Line
- MFR # C17587
- Zoro # G4955301
- UPC # 697334175872
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1-5/16 in |
Overall Length | 3 1/16 in |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 1 5/16 in |
Details
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 5/16 in, Included Angle 14 Degrees , Overall Length 3 1/16 in, Trade Number SL-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 40,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Abrasive Grinding Wheel (20215)
- MERIT Quick Change Disc, AlO, 1in, 120G, TR, PK100 (69957399688)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 3/4in, 60G (61463624412)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit (30479T)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Standard Cut 3/16"x1/8" Solid Carbide Shank (C17728)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-7, 3/4 (10151)
- Cle-Line Carbide Burs