Shop All Carbide Burs
Cle-Line
Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank
Mfr # C17833
Zoro # G4955487
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in
- Trade Number SE-3L6
- Overall Length 6 5/8 in
- Shank Material Steel
- Abrading Application Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Product Information
- Brand Cle-Line
- MFR # C17833
- Zoro # G4955487
- UPC # 697334178330
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/8 in |
Overall Length | 6 5/8 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Trade Number | SE-3L6 |
Item | Oval Bur SE |
Shank Material | Steel |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Head Shape | Oval |
Cut Type | Double |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Max. Speed | 66,000 RPM |
End Type | Radius |
Operating Speed - Maximum | 66,000 RPM |
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 6 5/8 in, Trade Number SE-3L6, Head Shape Oval, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #100 (M-174889)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90068)
- NORTON ABRASIVES Replacement Grinding Whl, 38A60-MVBE, PK5 (66243529145)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank (C17816)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (802-4375-60)
- Cle-Line Carbide Burs