Shop All Carbide Burs
Cle-Line
Carbide Bur, 1851 SE-3 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank
Mfr # C17559
Zoro # G4955609
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8 in
- Trade Number SE-3
- Overall Length 2 3/8 in
- Shank Material Steel
- Head Dia. 3/8 in
Product Information
- Brand Cle-Line
- MFR # C17559
- Zoro # G4955609
- UPC # 697334175599
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 5/8 in |
Overall Length | 2 3/8 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Details
Trade Number | SE-3 |
Item | Oval Bur SE |
Shank Material | Steel |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
Cut Type | Double |
Number of Ends | Single End |
End Type | Radius |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Head Shape | Oval |
Max. Speed | 66,000 RPM |
Operating Speed - Maximum | 66,000 RPM |
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 3/8 in, Trade Number SE-3, Head Shape Oval, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Abrasive Roll, 1" x 150 ft. L, 240G (73141)
- WALTER SURFACE TECHNOLOGIES Linear Wheel Brush Crimped 4.5"x2" (13M464)
- WARNER Soft Grip 10" Steel Shoe Handle Wire Brush, 4x16 Bristle Row (10486)
- MEGUIARS AUTOMOTIVE 5" Soft Buff DA Foam Polishing Disc (DFP5)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- CLE-LINE Carbide Bur (C10065)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- CLE-LINE Carbide Bur, 1853 SD-1L6 CLE-SD Ball Shaped Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17829)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- SGSPRO Carbide Bur, Invert, 1/2in, O. L. 3-1/4in (15867)
- Cle-Line Carbide Burs