Shop All Carbide Burs
Cle-Line
Carbide Bur, 1849 SG-5 CLE-SG Pointed Tree Bur Double Cut 1/2"x1/4" Hardened Steel Shank
Mfr # C17578
Zoro # G4955968
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Trade Number SG-5
- Overall Length 2 3/4 in
- Shank Material Steel
- Head Dia. 1/2 in
Product Information
- Brand Cle-Line
- MFR # C17578
- Zoro # G4955968
- UPC # 697334175780
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Trade Number | SG-5 |
Item | Tree Bur SG |
Shank Material | Steel |
Material Application | Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium |
Cut Type | Double |
Head Shape | Tree |
Coating | Bright (Uncoated) |
Abrading Application | Faster Penetration and Stock Removal, Good Finish on Variety of Materials |
End Type | Pointed |
Number of Ends | Single End |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium |
Head Material | Carbide |
Max. Speed | 50,000 RPM |
Primary Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium |
Operating Speed - Maximum | 50,000 RPM |
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Laminated DiscSaitLokR3Ax350xPK50 (50280)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 50 Grit (71-10918HE)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66254461161)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 12.70mmx6mm Hardened Steel Shank (C17518)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17658)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17544)
- CLE-LINE Carbide Bur, 1848 SF-42 CLE-SF Round Nose Tree Bur Standard Cut 3.00mmx3mm Solid Carbide Shank (C17663)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24551)
- Cle-Line Carbide Burs