Shop All Carbide Burs
Cle-Line
Carbide Bur, 1849 SG-3L6 CLE-SG Pointed Tree Bur Standard Cut 3/8"x1/4" Hardened Steel Shank
Mfr # C17816
Zoro # G4955861
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4 in
- Trade Number SG-3L6
- Overall Length 6 3/4 in
- Shank Material Steel
- Head Dia. 3/8 in
Product Information
- Brand Cle-Line
- MFR # C17816
- Zoro # G4955861
- UPC # 697334178163
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Details
Trade Number | SG-3L6 |
Item | Tree Bur SG |
Shank Material | Steel |
Cut Type | Single |
Abrading Application | General Purpose Use for Smooth Finish |
Max. Speed | 66,000 RPM |
Material Application | Cast Iron, Ferrous and Non-Ferrous Metals, Steel |
Head Material | Carbide |
Number of Ends | Single End |
Material Category Application | Cast Iron, Ferrous and Non-Ferrous Metals, Steel |
Coating | Bright (Uncoated) |
Head Shape | Tree |
End Type | Pointed |
Primary Material Application | Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel |
Operating Speed - Maximum | 66,000 RPM |
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SG-3L6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 66,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22600)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx1)
- ZORO SELECT Indl Grade Steel Wool, Extra Fine, PK16 (2KJK7)
- UNITED ABRASIVES/SAIT SAIT 76318 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (76318)
- CLE-LINE Carbide Bur, 1853 SD-40 CLE-SD Ball Shaped Bur Standard Cut 1/16"x1/8" Solid Carbide Shank (C17725)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 6.00mmx6mm Solid Carbide Shank (C17496)
- CLE-LINE Carbide Bur, 1850 SM-5 CLE-SM Pointed Cone Bur Double Cut 1/2"x1/4" Hardened Steel Shank (C17573)
- MASTERCUT TOOL 04521 1/8x9/16x1/8x2 Radius Cylinder Singlecut (SC-42L2SC)
- Cle-Line Carbide Burs