Shop All Carbide Burs
Cle-Line
Carbide Bur, 1848 SF-5 CLE-SF Round Nose Tree Bur Standard Cut 1/2"x1/4" Hardened Steel Shank
Mfr # C17658
Zoro # G4956211
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Trade Number SF-5
- Overall Length 2 1/2 in
- Shank Material Hardened Steel
- End Type Radius
Product Information
- Brand Cle-Line
- MFR # C17658
- Zoro # G4956211
- UPC # 697334176589
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Trade Number | SF-5 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
End Type | Radius |
Abrading Application | General Purpose Use for Smooth Finish |
Number of Ends | Single End |
Material Application | Cast Iron, Ferrous and Non-Ferrous Metals, Steel |
Material Category Application | Cast Iron, Ferrous and Non-Ferrous Metals, Steel |
Head Shape | Tree |
Max. Speed | 50,000 RPM |
Cut Type | Single |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Primary Material Application | Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel |
List Number | 1848 |
Operating Speed - Maximum | 50,000 RPM |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-5, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-44090 .5 in. Acid & Flux Brush with Horsehair Fill (804-44090)
- WEILER 8" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (06620)
- WEILER 4-1/2 Wolverine Zirc RFD 36Z Grit 7/8 Arbor Hole (62003)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100249505)
- CLE-LINE Carbide Bur, 1855 Single-Cut Spiral Bur Set , 1/4"x1/4" Hardened Steel Shank (C17762)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- CLE-LINE Carbide Bur, 1845 SA-42 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 3/32"x1/8" Solid Carbide Shk (C17601)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- CLE-LINE Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17564)
- ZORO SELECT Carbide Bur, Cone, 3/4 In, 1/4 Shank (310-002166)
- Cle-Line Carbide Burs