Shop All Carbide Burs
Cle-Line
Carbide Bur, 1845 SA-5 CLE-SA Cylindrical Bur w/o End Cut Standard Cut 1/2"x1/4" Hardened Steel Shnk
Mfr # C17613
Zoro # G4956981
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1 in
- Trade Number SA-5
- Overall Length 2 3/4 in
- Shank Material Hardened Steel
- Number of Ends Single End
Product Information
- Brand Cle-Line
- MFR # C17613
- Zoro # G4956981
- UPC # 697334176138
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Details
Trade Number | SA-5 |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Number of Ends | Single End |
Material Category Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc |
Material Application | , Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Masonite, Plastic, Stainless Steel, Titanium, Zinc |
Abrading Application | General Purpose Use for Smooth Finish |
Max. Speed | 50,000 RPM |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Cut Type | Single |
Primary Material Application | Brass, Bronze, Cast Iron, Zinc |
Head Shape | Cylinder |
List Number | 1845 |
End Type | Flat |
Operating Speed - Maximum | 50,000 RPM |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-5, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Replacement Sanding Pad & Backing Plate, 5" Dia - 5 Hole Hook & Loop Sander Pad (RSP29)
- ECONOLINE Blast Media, Economix, Size 2, 50 lb. (528002Z-50)
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 3" 50GR0 (04D305)
- CLE-LINE Carbide Bur (C10017)
- CLE-LINE Carbide Bur, 1855 8PC Single-Cut Spiral Bur Set , 1/2"x1/4" Hardened Steel Shank (C17763)
- CLE-LINE Carbide Bur, 1853 SD-51 CLE-SD Ball Shaped Bur Double Cut 6.35mmx3mm Hardened Steel Shank (C17411)
- CLE-LINE Carbide Bur, 1846 SB-11 CLE-SB Cylindrical Bur w/ End Cut Standard Cut 1/8"x1/4" Hardened Steel Shnk (C17625)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- DRILLCO SL-1NF, SOLID CARB BUR ALU CUT - MAGNUM (7LAL116)
- Cle-Line Carbide Burs