Shop All Bridge Reamers
Cle-Line
Car Length Reamer w/Hex Nut Shank
Mfr # C36018
Zoro # G201253097
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1/2 in - 0.5
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 1 1/16 in
Product Information
- Brand Cle-Line
- MFR # C36018
- Zoro # G201253097
- UPC # 697334004608
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 1/2 in - 0.5 |
Shank Dia. | 1 1/16 in |
Flute Length | 4 in |
Overall Length | 5 1/4 in |
Reamer Size | 1/2 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0010 in |
Details
Shank Type - Machining | Hex Nut |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Decimal Equivalent | 0.5 |
Material - Machining | High Speed Steel |
Spiral Direction | Left Hand |
Item | Bridge Reamer |
Chamfer Angle | 0 Degrees |
Number of Flutes | 5 |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- KRAFT TOOL Heat Iron (FC501)
- MELIN TOOL CO Countersink, Cobalt, 1F, 120 deg., 1/4" dia. (HSP1-1/4-120)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36017)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36004)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36005)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36001)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36019)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36016)
- EAGLE TAPTEK CUTTING TOOLS 3/4 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-048-I)
- Cle-Line Reamers