Shop All Bridge Reamers
Cle-Line
Bridge Reamer w/Hex Nut Shank
Mfr # C36017
Zoro # G401253118
original price:
$483.65
6% off
new price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 1 5/8 in - 1.625
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 2 in
Product Information
- Brand Cle-Line
- MFR # C36017
- Zoro # G401253118
- UPC # 697334360179
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 1 5/8 in - 1.625 |
Shank Dia. | 2 in |
Flute Length | 7 3/8 in |
Overall Length | 10 in |
Reamer Size | 1 5/8 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0015 in |
Details
Shank Type - Machining | Hex Nut |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 6 |
Decimal Equivalent | 1.625 |
Item | Bridge Reamer |
Spiral Direction | Left Hand |
Material - Machining | High Speed Steel |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw Arbor, Hex, Quick Change, 1/2 in (LXAH9123PBM)
- SPYDER Jigsaw Blade, Steel, L 4in. (300020)
- KO-KEN Socket 1.1/16 6 Point 40mm 1/2 Sq. Drive (14400A-1.1/16)
- H & H INDUSTRIAL PRODUCTS 15/64" (6mm) Square Standard Chuck T-Wrench (3900-4862)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36004)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36016)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36019)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36018)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36005)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36001)
- DRILL AMERICA 1-1/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-1/16HEX)
- Cle-Line Bridge Reamers