Shop All Bridge Reamers
Cle-Line
Bridge Reamer w/Hex Nut Shank
Mfr # C36004
Zoro # G401253101
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 13/16 in - 0.8125
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 1 1/4 in
Product Information
- Brand Cle-Line
- MFR # C36004
- Zoro # G401253101
- UPC # 697334004523
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 13/16 in - 0.8125 |
Shank Dia. | 1 1/4 in |
Flute Length | 7 3/8 in |
Overall Length | 9 3/8 in |
Reamer Size | 13/16 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0012 in |
Details
Shank Type - Machining | Hex Nut |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Item | Bridge Reamer |
Spiral Direction | Left Hand |
Number of Flutes | 5 |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.8125 |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- CS UNITEC TCT Hole Saw, 1-3/8" X 1" (1-1-144)
- OSG Spiral Flute Tap, Plug 3 Flutes (5007008)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36005)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36016)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36001)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36019)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36018)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- EAGLE TAPTEK CUTTING TOOLS 1-5/16 HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER (CR975-120-I)
- Cle-Line Reamers